Beli t ruler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide II
    Mulai

    Rp459.900

    Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide II
    Deskripsi:
    Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
  2. Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp66.900

    Shinwa Rules Straight Ruler (Penggaris / Mistar)
    Deskripsi:
    - Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.
    atribut:
    • Material: Stainless Steel
  3. Shinwa Rules Guide Ruler for Bispitch Marker
    Mulai

    Rp269.900

    Shinwa Rules Guide Ruler for Bispitch Marker
    atribut:
    • Color: Silver & Blue
    • Material: Aluminium, ABS Resin
    • Weight (g): 110
    • Dimensions (mm): 200x613x15
  4. Daigoro Muscle Pulling
    Mulai

    Rp229.900

    Daigoro Muscle Pulling
    Deskripsi:
    With a convenient scale! Scale up to 10 cm.For streaking (line drawing/rule drawing)
    atribut:
    • Overall Length (mm): 185
  5. Shinwa Rules T Type Ruler
    Mulai

    Rp639.900

    Shinwa Rules T Type Ruler
    atribut:
    • Material: wood
    • Dimensions (mm): 655x240x15
    • Weight (g): 184
    • Measuring Range (cm): 60
  6. Daigoro Precision 2 Scribing Rod Mortising Gauge
    Mulai

    Rp289.900

    Daigoro Precision 2 Scribing Rod Mortising Gauge
    Deskripsi:
    Since it has two blades, you can make two lines! - You can use even one blade.For streaking (line drawing/rule drawing)
    atribut:
    • Overall Length (mm): 116
  7. SK11 7-Blade Hole Saw For Woodworking
    Mulai

    Rp279.900

    SK11 7-Blade Hole Saw For Woodworking
    Deskripsi:
    You can drill 7 sizes of holes with this one tool. Specially molded to prevent clogging. The sharpened blade provides excellent sharpness. The blade is induction hardened and has excellent durability.For drilling holes in plywood, panel panels, and wooden boards.*Impact driver cannot be used.
    atribut:
    • Compatible Motor: Rotation-only drill Φ8mm axis (recommended 10mm chuck or more)
    • Drilling Diameters (Φmm): 25/32/38/45/51/57/63
    • Thickness that can be drilled (mm): 20
    • Shank Diameter (mm): 8
  8. Shinwa Rules Fine Silver Silver
    Mulai

    Rp2.499.900

    Shinwa Rules Fine Silver Silver
    atribut:
    • Material: Stainless steel (SUS420J2)
    • Overall LengthxWidthxThickness (mm): 1530x15x0.5
    • Measuring Range (cm): 150
    • Weight (g): 87
    • Measuring Range (m): 1.5
    • Memory Pitch Lower Row (mm): 1
    • Memory Pitch Upper Row (mm): 1
    • TRUSCO Number: 288-3759
  9. SHINWA Square
    45%
    Mulai

    Rp64.900

  10. SHINWA Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp36.900

  11. SHINWA Round Saw Guide Ruler Mini Free Angle Ii
    Mulai

    Rp619.900

    SHINWA Round Saw Guide Ruler Mini Free Angle Ii
    Deskripsi:
    Rugged metal screw that eliminates the damage often found in plastic screws. Guide ruler used when cutting the material with a circular saw
    atribut:
    • Material: Body: Stainless steel / aluminum, Stopper screw: Stainless steel / brass
    • Angular Accuracy (mm): 90 °: 1 per 300
    • Included Accessories: 1 abandoned tree
    • Measurement range (cm): 30
    • Dimensions (mm): 439x112x23
  12. Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    Mulai

    Rp669.900

    Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    atribut:
    • Body Material: Stainless steel
    • Size (cm): 30
  13. KDS Straight Ruler Stainless Steel (Penggaris / Mistar)
    68%
    Rating:
    90% of 100
    (2)
    Mulai

    Rp50.900

    KDS Straight Ruler Stainless Steel (Penggaris / Mistar)
    Deskripsi:
    Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
  14. SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Mulai

    Rp709.900

    SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)
    Deskripsi:
    An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.
    atribut:
    • Width (mm): 60
    • Thickness (mm): 9
  15. Shinwa Rules Round Noko Gide Ruler Mini Free Angle Quick Adjust
    Mulai

    Rp769.900

    Shinwa Rules Round Noko Gide Ruler Mini Free Angle Quick Adjust
    atribut:
    • Main Part Dimension (mm): 439x100x26
    • Angular Pricision (mm): 1/300 (at 90°)
    • Weight (g): 460
    • Material (scale plate): Stainless
    • Accessories: One throwing tree, stopper screw (flat)
    • Body Material: Stainless steel, aluminum
    • Material (Stopper Screw): Iron, brass
  16. Insize Vernier Height Gage
    Mulai

    Rp4.299.900

    Insize Vernier Height Gage
    Deskripsi:
    Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
Daftar Harga t ruler Terbaru October 2026
Shinwa Rules Round Noko Guide Ruler T Slide Basic Combined Use ScaleRp259.900
Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIRp459.900
Star-M Drill Bit Brad Point for Wood (Mata Bor Kayu)Rp259.900
Shinwa Rules Straight Ruler (Penggaris / Mistar)Rp66.900
Shinwa Rules Guide Ruler for Bispitch MarkerRp269.900
Shinwa Rules Round Noko Guide Ruler T Slide Double 15cm Combined Scaled Collision Abutment Movable TypeRp909.900
Daigoro Muscle PullingRp229.900
Shinwa Rules T Type RulerRp639.900
Daigoro Precision 2 Scribing Rod Mortising GaugeRp289.900
SK11 7-Blade Hole Saw For WoodworkingRp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)